Brady™ Reflective Tapes

Gives extra margin of safety during blackouts, at night, and low light conditions

Manufacturer: Brady™ 78989

 View more versions of this product

Catalog No. 19-103-796

  Check Availability
Add to Cart

    Specifications

    Quantity Each
    Length (English) 15 ft.
    Length (Metric) 4.57m
    Width (English) 2 in.
    Width (Metric) 5.08cm
    Adhesive B-957
    Type Solid tape
    Color Orange
    Product Type Reflective Tape
    Dimensions (L x W) 4.57m x 5.08cm (15 ft. x 2 in.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit