Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Select Series Temperature Stability Test Chamber (Glass Door), 2269 L, Stainless Steel

Temperature Range: 20°C to 60°C

Manufacturer:  Nor-Lake™ Scientific NSRI803WSG/0

Catalog No. 22-650-837


Add to cart

Description

Description

  • Programmable logic (PLC) microprocessor temperature controller
  • Digital 132 x 64 LED display
  • Audible and visual Hi/Lo temperature alarm
  • Adjustable temperature: +20°C to +60°C (68°C to 140°C)
  • RS-485 digital communications port (MODBUS-RTU)
  • Sensor and power failure alarm, door ajar alarm
  • Password protection-set-points and factory settings
  • Anti-condensate door frame
  • Condensing unit size: 1/3 HP, R-134a refrigerant
  • Powder coated exterior cabinet front, sides and back
  • Galvanized steel exterior cabinet top and bottom
  • Stainless-steel interior cabinet linerb
  • Pull door handles, casters, glass doors
  • Available in 24, 33, 52 and 80 ft.3 capacities

Specifications

Specifications

14.7 A
UL, C-UL
76 cm
Stainless Steel
Powder Coated Steel, Galvanized Steel
115 V, 1 PH, 60 Hz, 14.7 A; Nema plug: 5-20P; Nema receptacle: 5-20R
79.62 in.
204 cm
3
R-134a
830 lb.
82.50 in.
209 cm
Test Chamber
79.9 cu. ft.
30 in.
2269 L
20°C to 60°C
LED
60 Hz
59 in.
149 cm
NEMA: 5-20P
377 kg
115 V
78.50 in.
199 cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit