Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nor-Lake™ Scientific Premier Glass Door Pharmacy Refrigerator, Bottom Mount
Feature an all-new temperature display and alarm module offering an array of robust security features with a monitoring and alarm system that is 100% independent of a microprocessor temperature controller for additional product security.
Manufacturer: Nor-Lake™ Scientific PHPR261WWG/0
Description
- Microprocessor temperature controller with audible and visual alarms
- Standard temperature display
- 2 probes; 1 in air and 1 in sample bottle
- Remote alarm contacts, keyed door locks, casters, and pharmacy refrigerator/freezer toolkit, temperature logs and CDC approved power cord labels, plus freestanding thermometer with 3 year certificate of calibration
Specifications
6 A | |
Yes | |
Microprocessor | |
36.5 in. | |
Digital | |
60 Hz | |
52.5 in. | |
Audible and visual high and low temperature alarms | |
1 ph | |
1 | |
6 | |
36°F to 46°F | |
315 lb. | |
23.75 in. |
26 cu. ft. | |
White | |
Cycle | |
28 in. | |
Glass Swing | |
79.75 in. | |
High Density Urethane Foam | |
1 | |
NEMA 5-15 P | |
R134a | |
355 lb. | |
115 V | |
28.375 in. | |
23.75 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title