Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ismatec™ Reglo Miniflex Dispensing Pump System PROMO

Complete systems to increase the efficiency and accuracy of filling and dispensing applications

Specifications

Control Type Variable-Speed Digital
Electrical Requirements 90 to 260 V, 50/60 Hz
Flow Rate 0.16 to 365 mL/min.
Maximum Pressure Dependent on tubing
Reversible Yes
View More Specs

Products 2
Catalog Number Includes Price Quantity & Availability  
Catalog Number Includes Price Quantity & Availability  
11-475-091PM
View Documents
Handheld Remote Controller and PTFE Tube Weight This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
11-475-089PM
View Documents
Footswitch, Stainless Steel Dispensing Nozzle, PTFE Tube Weight, Dispensing Stand, Rod, and Clamps This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Flow range 0.16 to 365 mL/min with included L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Realize increased efficiency and throughput when compared to hand pouring, manually pipetting, or using bottle-top style dispensers
  • 5 in. (12.7 cm) capacitive TFT/RGB touch screen puts the intuitive interface at your fingertips
  • Dispense by volume or time -- anti-drip and speed ramping available in Volume dispense mode
  • Flexible operational control via screen, MasterflexLive, or analog remote control
  • Pump lets you save and retrieve commonly used dispense protocols for rapid set up
Specifications

Specifications

Variable-Speed Digital
0.16 to 365 mL/min.
Yes
90 to 260 V, 50/60 Hz
Dependent on tubing
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit