Reichert™ AR700™ and AR70™ Temperature Controlled Automatic Refractometers

Accurate readings of Brix, Refractive Index, product concentration measurement, purity determination, and chemical identification analysis at specified temperatures

Manufacturer: Reichert™ 13107700

 View more versions of this product

Catalog No. 13-975-132

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Dimensions (L x W x H) 17 x 10.5 x 4.5 in. (430 x 270 x 110mm)
    Electrical Requirements 110/220V 47/63Hz
    Weight (English) 17 lb.
    Temperature Range (Metric) 10 to 100°C
    Certifications/Compliance UL, CE
    Display LCD
    Height (English) 4.5 in.
    Height (Metric) 110mm
    Hertz 47/63Hz
    Interface RS232C
    Length (English) 17 in.
    Length (Metric) 430mm
    Refractive Index 1.33 to 1.6
    Resolution 0.00005
    Sample Type Transparent, translucent and opaque liquids
    Temperature Accuracy 0.01°C
    Voltage 110/220V
    Weight (Metric) 7700g
    Width (English) 10.5 in.
    Width (Metric) 270mm
    Accuracy 0.0001
    Scale Range 0 to 95%
    Temperature Range (English) 50 to 212°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit