Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Reinforced Inner Chamber
SDP

Reinforced inner chamber.

$2736.65

Specifications

Description Reinforced Inner Chamber
Material Stainless Steel
Weight (English) 2.20 lb.
Weight (Metric) 1 kg
View More Specs

Products 4
Catalog Number Mfr. No. Load Bearing Capacity (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Load Bearing Capacity (Metric) Price Quantity & Availability  
01-672-894
SDP
View Documents
BINDER™
80122323
350 kg
Each for $2,736.65
Add to Cart
 
01-672-895
SDP
View Documents
BINDER™
80122322
300 kg
Each for $2,736.65
Add to Cart
 
01-672-896
SDP
View Documents
BINDER™
80122321
170 kg
Each for $2,736.65
Add to Cart
 
01-672-897
SDP
View Documents
BINDER™
80122320
85 kg
Each for $2,736.65
Add to Cart
 
Description

Description

  • Reinforced inner chambers with varying maximum bearing loads
Specifications

Specifications

Reinforced Inner Chamber
Stainless Steel
2.20 lb.
1 kg
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.