Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Ergonomic Washing Brush- Soft/Split
Vikan™ Color-Coded Ergonomic Washing Brush is fully color-coded and has split fiber bristles that retain water for a good washing effect.
Supplier: Remco™ 41673
Description
Made especially for wet cleaning applications in the food processing industry, the Ergonomic Washing Brush has split filaments that 'carry' water and washing fluid. The ergonomic handle makes the brush easy and efficient to use.
Specifications
Cleaning Brush | |
Soft/Split | |
Polypropylene | |
Not Autoclavable | |
Blue | |
Washing Brush | |
314.96 mm | |
Medium |
Polyester | |
Yes | |
Non-sterile | |
FDA Compliant | |
Has split fiber bristles that retain water for a good washing effect | |
12.4 in. | |
1 Ea. | |
0.62 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction