Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Removable Label Polyester
Removable Polyester (B-522) is ideal for alphanumeric and barcode applications such as electronic component marking and general purpose applications.
$209.00 - $442.00
Specifications
Adhesive Type | Removable, Acrylic |
---|---|
Color | Translucent |
Finish | Gloss |
Format | Roll |
Material | Polyester |
Catalog Number | Mfr. No. | Height (English) | Width (English) | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Width (English) | No. per Pack | Price | Quantity & Availability | |||
19-129-938
|
Brady™
THT1252210 |
0.437 in. | 0.5 in. | 10,000/Roll |
Each for $209.00
|
|
|||
19-129-943
|
Brady™
THT5952210 |
0.5 in. | 1 in. | 2 Rolls/Pk. 10,000/Roll |
Pack of 2 for $285.00
|
|
|||
19-129-942
|
Brady™
THT552210 |
0.5 in. | 1 in. | 10,000/Roll |
Each for $343.00
|
|
|||
19-129-936
|
Brady™
THT175223 |
1 in. | 2 in. | 3000/Roll |
Each for $265.00
|
|
|||
19-129-946
|
Brady™
THT185223 |
1 in. | 3 in. | 3000/Roll |
Each for $442.00
|
|
|||
19-129-947
|
Brady™
THT195221 |
2 in. | 3 in. | 1000/Roll |
Each for $298.00
|
|
|||
Description
- Polyester with removable adhesive is thermal transfer printable
- Good solvent resistance, heat resistance and clean removability
- Service temperature of -70 to 200° F (-94 to 93° C)
Specifications
Removable, Acrylic | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
BradyPrinter i5100 Industrial Label Printer; BradyPrinter i7100 Industrial Label Printer; THT 3 in. Core Printers |
Translucent | |
Roll | |
1 | |
Label | |
Barcode Labeling; General Identification; Temporary Labeling; General Purpose | |
-70° to +100°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title