Repeating Dispensers

Fixed-volume models from 1 through 100mL

Manufacturer: Tech Glass, Inc. TG50360050

 View all options for this product

Catalog No. 13-683-10G


This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Capacity (Metric) 50mL
    Includes Interchangeable pipet head
    Material Borosilicate Glass
    Standard Taper Joint 24/40

    • Consist of borosilicate flask with standard taper 24/40 joint and interchangeable pipet head mounted on top
    • Simply tilt back flask to fill pipet to designated volume
    • Volume is dispensed when flask is tilted forward
    • Accurate to approximately ±2%

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit