Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Shimadzu Split Straight-Through Liner
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
$117.00
Specifications
Length (Metric) | 95 mm |
---|---|
Diameter (Metric) Inner | 3.4 mm |
Diameter (Metric) Outer | 5 mm |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
SG092064
|
Trajan™
092064 |
5/Pk. |
Each of 1 for $117.00
|
|
Description
- Each batch of liners tested for activity Manufactured from borosilicate glassColor coded by geometry for easy identificationFor use with Shimadzu instruments
Specifications
95 mm | |
3.4 mm | |
5 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title