Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Repositionable Tapes (B-581)
Indoor/outdoor marking film. Brady repositionable tapes/labels are designed with special adhesive to easily remove and re-apply.
Specifications
Description | Suggested ribbon series: R4400; R6000; R6900 |
---|---|
Adhesive Type | Acrylic, Removable |
Finish | Gloss |
Material | Vinyl (B-581) |
Product Type | Repositionable Tape |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-108-116
|
Brady™
M71C1000581WT |
White | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-108-117
|
Brady™
M71C1000581YL |
Yellow | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Specifications
Suggested ribbon series: R4400; R6000; R6900 | |
Gloss | |
Repositionable Tape | |
1 | |
-40°C to +82°C | |
0.127 mm | |
15.2 m | |
2.54 cm |
Acrylic, Removable | |
Vinyl (B-581) | |
BMP™71 Printer | |
1 Ea. | |
0.005 in. | |
50 ft. | |
1 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title