Rescue Technology General-Purpose “Ruth Lee” Rescue Training Manikins

Rugged and realistic in size, weight distribution and handling characteristics

Manufacturer: Rescue TechnologySupplier Diversity Partner 23951005

 View more versions of this product

Catalog No. 18-919-071

  Check Availability
Add to Cart

    Specifications

    Height (English) 24.3 in.
    Height (Metric) 61.72cm
    Includes Coveralls to protect manikins from dirt and abrasion, coveralls reinforced with HDPE webbing in high stress areas, lug sole boots secured to the manikin
    Material Heavy Duty Canvas, Nylon and Polyurethane Foam, HDPE Webbing
    Seam Type Double stitched and reinforced with webbing
    Weight (English) 11 lb.
    Weight (Metric) 4.98kg
    For Use With (Application) Designed for general purpose rescue training
    Product Type General Purpose Rescue Training Manikins - Infant

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit