Rescue Technology OD50™ Rescue Carabiner

Suitable for multiple rescue and general-purpose uses

Manufacturer: Rescue TechnologySupplier Diversity Partner 60511750

 View all options for this product

Catalog No. 18-919-002

  Check Availability
Add to Cart


    Product Type Carabiner
    Material Alloy Steel
    Strength 11241 lbf.
    Style Screwgate
    Color Gold
    Certifications/Compliance NFPA
    For Use With (Equipment) Multiple rescues
    Length (English) Opening 0.8 in.
    Length (Metric) Opening 2cm
    Weight (English) 7.7 oz.
    Weight (Metric) 220g

    • Constructed to meet the toughest rescue needs
    • Heat-treated alloy steel construction with gold chromate corrosion protection
    • Gate opening: 0.8 in. (20mm)
    • Twistlock or screw-gate styles

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit