Rescue Technology Search and Rescue Pack

For rapid equipment deployment in search and rescue or confined-space operations

Manufacturer: Rescue TechnologySupplier Diversity Partner 808941

 View more versions of this product

Catalog No. 19-822-733

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) For rapid equipment deployment in search and rescue or confined space operations
    Height (English) 24 in.
    Height (Metric) 60.96cm
    Includes Compartments to hold up to 200 ft. of 0.5 in. rope, two large pockets, lightweight
    Weight (English) 4.25 lb.
    Weight (Metric) 1.93kg
    Width (English) 10 in.
    Width (Metric) 25.4cm
    Color Black
    Product Type Search and rescue pack

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit