RescueTech 1/2-inch Access Lifeline Rescue Rope

Super-strong rope with low stretch and excellent flexibility and knotability

Manufacturer: Rescue TechnologySupplier Diversity Partner 5158300YE

 View more versions of this product

Catalog No. 19-818-139

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 9144cm
    Diameter (English) 0.5 in.
    Diameter (Metric) 1.3cm
    Weight (English) 7 lb.
    Weight (Metric) 3.17kg
    Color Yellow, Blue
    Strength 9960 lbf.
    Certifications/Compliance NFPA 1983
    Length (English) 3600 in.
    Load Bearing Capacity (English) 664 lb.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit