RescueTech Heavy Duty Anchor Loop

High-strength continuous loop

Manufacturer: Rescue TechnologySupplier Diversity Partner 7612048

 View more versions of this product

Catalog No. 18-919-065

  Check Availability
Add to Cart

    Specifications

    Product Type Standard Loop
    Length (English) 48 in.
    Length (Metric) 121cm
    Weight (English) 11840 oz.
    Weight (Metric) 335650g
    Material Nylon
    Strength 7400 lbf.
    Color Assorted

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit