RescueTech Heavy Duty Flat Webbing Spool Lengths

The webbing of choice for rigging and anchor slings

Manufacturer: Rescue TechnologySupplier Diversity Partner 7945RY

 View more versions of this product

Catalog No. 19-120-2098

  Check Availability
Add to Cart

    Specifications

    Product Type Flat Webbing
    Material Nylon
    Strength 6000 lbf.
    Color Royal
    Length (English) 150 ft.
    Length (Metric) 4600cm

    • Its superior strength and resistance to cutting and abrasion exceeds that of comparable sized 1 in. tubular webbing
    • Additionally its knot efficiency can produce a strength up to 60% greater than knots in tubular webbing
    • Color: Black, blue, Green, Orange, Red, Yellow
    • Spool: 150 ft.
    • Strength: 6,000 lb. f

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit