RescueTECH Micro Rescue Pulleys

Manufacturer: Rescue TechnologySupplier Diversity Partner 6101284

 View more versions of this product

Catalog No. 18-919-021

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) 0.5 in. dia. Rope
    Width (Metric) 4.5cm
    Weight (English) 5.6 oz.
    Product Type Micro double pulley
    Certifications/Compliance NFPA 1983, ANSI, OSHA
    Length (English) 3.5 in.
    Length (Metric) 8.9cm
    Width (English) 1.75 in.
    Weight (Metric) 158.8g
    Material Alloy Aluminum
    Strength 8093 lbf.
    Color Red
    Dimensions (L x W) 3.5 x 1.75 in. (8.9 x 4.5cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit