RescueTECH Rescue Descenders Belay Devices

Manufacturer: Rescue TechnologySupplier Diversity Partner 240180510

 View more versions of this product

Catalog No. 18-919-032

  Check Availability
Add to Cart

    Specifications

    Length (English) 5.7 in.
    Weight (English) 15.2 oz.
    Weight (Metric) 430.9g
    Size Small
    Strength 9000 lbf.
    For Use With (Equipment) Rescue kit
    Length (Metric) 14.5cm
    Product Type Descender
    Material Stainless Steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit