RescueTECH RT Deluxe Equipment Bags

An innovative design provides organized storage and convenient transport of a large quantity of equipment

Manufacturer: Rescue TechnologySupplier Diversity Partner 808300

 View more versions of this product

Catalog No. 808300

  Check Availability
Add to Cart

    Specifications

    Color Orange
    For Use With (Application) Storage, transport
    Height (English) 16 in.
    Height (Metric) 40.64cm
    Includes Webbing carrying handle, padded contour shoulder straps, sleeve
    Weight (English) 2.2 lb.
    Width (English) 11 in.
    Width (Metric) 27.94cm
    Product Type Deluxe equipment bag

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit