RescueTECH and Ruth Lee Man Overboard Water Rescue Manikins

Built to simulate an unconscious victim in water

Manufacturer: Rescue TechnologySupplier Diversity Partner 23952020

 View more versions of this product

Catalog No. 18-919-082

  Check Availability
Add to Cart

    Specifications

    Color Orange
    For Use With (Application) Simulating unconscious casualties in water
    Height (English) 4 ft. 3 in.
    Includes 6 removable foam pieces, coveralls and lug sole boots
    Size Youth
    Weight (English) 44 lb.
    Weight (Metric) 19.9kg
    Product Type Man overboard Water rescue manikin

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit