RescueTECH and Ruth Lee Search and Rescue Training Manikins

Suitable for inland/calm water search and rescue training

Manufacturer: Rescue TechnologySupplier Diversity Partner 23952140

 View more versions of this product

Catalog No. 18-919-084

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ISO 9001:2008
    Color Black
    For Use With (Application) Simulating an unconscious victim in the water, floating at an angle of 45 degrees with just the head and shoulders above the water.
    Height (English) 5 ft. 11 in.
    Includes 6 removable foam pieces
    Size Adult
    Weight (English) 88 lb.
    Product Type Search and rescue training manikins

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit