RescueTECH Single and Double-Sheave Rescue Pulleys

Manufacturer: Rescue TechnologySupplier Diversity Partner 61082104

 View more versions of this product

Catalog No. 18-919-015

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) 0.62 in. dia. Rope
    Weight (Metric) 227g
    Strength 9000 lbf.
    Certifications/Compliance NFPA 1983, ANSI, OSHA
    Weight (English) 8 oz.
    Product Type Single sheave pulley
    Color Red

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit