RescueTECH Stainless Steel Oft D Rescue Carabiners

Manufacturer: Rescue TechnologySupplier Diversity Partner 6053123

 View more versions of this product

Catalog No. 18-919-011

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance NFPA, ANSI, OSH
    Length (English) 4.5 in.
    Length (Metric) 11.4cm
    Width (English) 2.5 in.
    Width (Metric) 6.4cm
    Length (English) Opening 8 in.
    Length (Metric) Opening 2.02cm
    Weight (English) 8.8 oz.
    Weight (Metric) 220g
    Material Stainless Steel
    Strength 7870 lbf.
    Style Offset D-screwgate
    Dimensions (L x W) 4.5 x 2.5 in. (11.4 x 6.4cm)
    Product Type Carabiner

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit