RescueTECH Super Duty Anchor Slings

Manufacturer: Rescue TechnologySupplier Diversity Partner 756506

 View more versions of this product

Catalog No. 19-818-059

  Check Availability
Add to Cart

    Specifications

    Color Yellow
    For Use With (Application) General purpose rescue industry
    Length (English) 72 in.
    Length (Metric) 180cm
    Minimum Breaking Strength (English) 16000
    Weight (English) 1600 lb.
    Weight (Metric) 725.7kg
    Product Type Super duty anchor sling

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit