Learn More
Eppendorf™ Research™ Plus Pipetters
Use these pipettes for stress-free work procedures and intuitive operation. Eppendorf™ Research™ plus Pipettes meet the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.
Supplier: Eppendorf™ 2231300008
Description
Durable and resistant to chemical, thermal and mechanical stress.
- Volume adjustment: only a few turns to reach desired volume
- Control button: very low operating force, color indicates pipet volume, positioned for perfect ergonomics
- Ejector: very low operating force, positioned for perfect ergonomics
- Volume display: four digits, magnifying shape
- Secondary adjustment display and opening: adjusts pipet to a liquid very different than water
- Eppendorf PerfectPiston™: ultra light piston made of Fortron™
- Quick connection clip: removes lower part easily (not in 10μl pipettes)
- Spring-loaded tip cone: improved ergonomics, tight fit to the tip
Specifications
Autoclavable | |
Pipetter, Variable Volume | |
Ergonomic |
Research™ Plus | |
0.1 to 2.5, 0.5 to 10, 2 to 20, 10 to 100, 20 to 200, 100 to 1000 μL | |
6 Variable-Volume Pipetters, Six (96-tip) reusable boxes of matching epT.I.P.S and a 6-place Carousel Stand |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.