Eppendorf™ Research™ Plus Pipetters

Use these pipettes for stress-free work procedures and intuitive operation. Eppendorf™ Research™ plus Pipettes meet the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.

Manufacturer: Eppendorf™ 2231000003/DEL

 View more versions of this product

Catalog No. 05-413-852

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Autoclavable Yes
    Finger Style Ergonomic
    Includes 1 full box of Eppendorf pipette tips for each pipette volume; carousel stand, Easypet 3, Repeater M4,1 full box of Eppendorf pipette tips for each pipette volume; carousel stand, Easypet 3, Repeater M4
    Volume (Metric) 10, 100, 2000µL, 5 and 10mL

    Durable and resistant to chemical, thermal and mechanical stress.

    • Volume adjustment: only a few turns to reach desired volume
    • Control button: very low operating force, color indicates pipet volume, positioned for perfect ergonomics
    • Ejector: very low operating force, positioned for perfect ergonomics
    • Volume display: four digits, magnifying shape
    • Secondary adjustment display and opening: adjusts pipet to a liquid very different than water
    • Eppendorf PerfectPiston™: ultra light piston made of Fortron™
    • Quick connection clip: removes lower part easily (not in 10µl pipettes)
    • Spring-loaded tip cone: improved ergonomics, tight fit to the tip

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit