Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ ResTape PTFE Thread Tape

For threaded connections in a wide range of plumbing materials
$15.75 - $22.80
Specifications
Type | Tape |
---|---|
Material | PTFE |
Operating Temperature (Metric) | Max: 260°C |
Quantity | 1 Roll |
Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity & Availability | |||||
06-611-087
![]() |
Restek™
22486 |
Gas Service |
Each for $15.75
|
|
|||||
06-611-086
![]() |
Restek™
22485 |
Oxygen Service |
Each for $16.50
|
|
|||||
06-611-088
![]() |
Restek™
22487 |
Stainless Steel |
Each for $22.80
|
|
|||||
Description
- Available for gas, oxygen, and stainless steel services
- Roll Dimensions: 260 x 1/2 in.
- Maximum temperature: 260°C
Specifications
Tape | |
PTFE | |
Max: 260°C | |
1 Roll |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title