Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek 1/32-Inch Stainless Steel Replacement Ferrules for MXT Connectors
For MXT connectors.
$72.18 - $73.20
Specifications
Type | Replacement Ferrule |
---|---|
Material | Stainless Steel |
Size (English) Fitting | 0.0312 in. |
Size (Metric) Fitting | 0.079 cm |
Catalog Number | Mfr. No. | Diameter (English) Inside | Diameter (Metric) Inside | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inside | Diameter (Metric) Inside | For Use With (Equipment) | Price | Quantity & Availability | |||
06-710-609
|
Restek
20398 |
0.023 in. | 0.059 cm | MXT Connector, Fits Column I.D. 0.28 mm |
Each for $72.18
|
|
06-710-610
|
Restek
20399 |
0.031 in. | 0.079 cm | MXT Connector, Fits Column I.D. 0.53 mm |
Each for $73.20
|
|
Description
- Material: Stainless-steel
Specifications
Replacement Ferrule | |
Stainless Steel | |
0.0312 in. | |
0.079 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title