Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 1/32-Inch VESPEL/Graphite Ferrules
SDP

Seals with minimal torque, reusable, and preferred for vacuum and high-pressure uses.

$116.00 - $121.00

Specifications

For Use With (Equipment) MXT Connector
Material Graphite/Vespel
Size (English) Fitting 0.0312 in.
Size (Metric) Fitting 0.079 cm
Type Ferrule
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (English) Inside Diameter (Metric) Inside Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (English) Inside Diameter (Metric) Inside Price Quantity & Availability  
06-717-657
SDP
View Documents
Restek™
20259
0.019 in. 0.05 cm
Pack of 5 for $121.00
Add to cart
 
06-718-376
SDP
View Documents
Restek™
21039
0.015 in. 0.04 cm
Pack of 5 for $116.00
Add to cart
 
Description

Description

  • Material: Vespel/Graphite
Specifications

Specifications

MXT Connector
0.0312 in.
Ferrule
Graphite/Vespel
0.079 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit