Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 1078/1079 Liners for Varian GCs: Open
SDP

For Bruker/Varian GCs equipped with 1078/1079 inlets.

Supplier:  Restek™ 21715

Catalog No. 06-718-598


Add to Cart

Description

Description

  • Material: Borosilicate Glass
  • OD: 5mm
  • Length: 54mm
  • Specifications

    Specifications

    54 mm
    For Trace, Low Volume Samples
    Intermediate-Polarity
    0.75 mm
    For Varian 1078
    Open Inlet Liner, Sleeve
    5/Pk.
    Straight
    5 mm
    Borosilicate Glass
    Product Suggestions

    Product Suggestions

    SDS
    Documents

    Documents

    Product Certifications
    Promotions

    Promotions

    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit