Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek 1078/1079 Liners for Varian GCs: Open
For Bruker/Varian GCs equipped with 1078/1079 inlets.
$177.00 - $281.00
Specifications
Diameter (Metric) Outer | 5 mm |
---|---|
Liner Material | Borosilicate Glass |
For Use With (Equipment) | For Varian 1078 |
Length (Metric) | 54 mm |
Catalog Number | Mfr. No. | Deactivation | Diameter (Metric) Inner | For Use With (Application) | Geometry | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Deactivation | Diameter (Metric) Inner | For Use With (Application) | Geometry | Price | Quantity & Availability | ||
06-711-343
|
Restek
20993214.5 |
Siltek | 0.5 mm | For Chlorinated Pesticides | Straight |
Each for $254.00
|
|
06-718-587
|
Restek
21709214.5 |
Siltek | 3.4 mm | For Chlorinated Pesticides | Frit with Top Taper |
Pack of 5 for $281.00
|
|
06-718-599
|
Restek
21715214.5 |
Siltek | 0.75 mm | For Chlorinated Pesticides | Straight |
Pack of 5 for $177.00
|
|
06-711-341
|
Restek
20992 |
Intermediate-Polarity | 0.5 mm | To Trace Samples <1 µL | Straight |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
06-711-762
|
Restek
21714 |
Intermediate-Polarity | 0.75 mm | For Trace, Low Volume Samples | Straight |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
06-718-600
|
Restek
21716 |
Intermediate-Polarity | 0.75 mm | For Trace, Low Volume Samples | Straight |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
06-718-336
|
Restek
20993 |
Intermediate-Polarity | 0.5 mm | To Trace Samples <1 µL | Straight |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Specifications
5 mm | |
Borosilicate Glass | |
For Varian 1078 | |
54 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title