Restek™ 1078/1079 Liners for Varian GCs: Open

For Bruker/Varian GCs equipped with 1078/1079 inlets.

Manufacturer: Restek™ 20993214.5

 View more versions of this product

Catalog No. 06-711-343

  Check Availability
Add to Cart

    Specifications

    Product Type Open inlet liner; sleeve
    Diameter (Metric) Outer 5mm
    For Use With (Equipment) For Varian 1078
    Liner Material Borosilicate Glass
    Deactivation Siltek™
    For Use With (Application) For Chlorinated pesticides
    Geometry Straight
    Diameter (Metric) Inner 0.5mm
    Length (Metric) 54mm
    Quantity 5/Pack

  • Material: Borosilicate Glass
  • OD: 5mm
  • Length: 54mm

  • Description & Specifications
  • Related Products


    Product Content Feedback

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit