Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 1078/1079 Liners for Varian GCs: Splitless

For Bruker/Varian GCs equipped with 1078/1079 inlets.

Manufacturer:  Restek™ 20901

 View more versions of this product

Catalog No. 06-718-148


  Check Availability
Add to cart

Specifications

Description

  • Material: Borosilicate Glass
  • OD: 5mm
  • Length: 54mm
Description & Specifications

Specifications

Intermediate-Polarity
Top Taper
5/Pack
5mm
For Varian 1078/1079 injector
For active samples
Split inlet liner; sleeve
3.4mm
54mm
Borosilicate Glass
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit