Restek™ 1078/1079 Liners for Varian GCs: Splitless

For Bruker/Varian GCs equipped with 1078/1079 inlets.

Manufacturer: Restek™ 20901213.5

 View more versions of this product

Catalog No. 06-711-197

  Check Availability
Add to Cart

    Specifications

    Product Type Inlet liner; sleeve
    Packing Material Deactivated Wool
    Diameter (Metric) Inner 3.4mm
    Diameter (Metric) Outer 5mm
    Length (Metric) 54mm
    For Use With (Equipment) For Varian 1078/1079 injector
    Liner Material Borosilicate Glass
    Deactivation Siltek™
    For Use With (Application) For Chlorinated pesticides
    Geometry Top Taper
    Includes Wool
    Quantity 5/Pack

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit