Restek™ 1078/1079 Liners for Varian GCs: Splitless

Manufacturer: Restek™ 21711216.1

 View all options for this product

Catalog No. 06-711-760

  Check Availability
Add to Cart


    Diameter (Metric) Inner 2mm
    Diameter (Metric) Outer 5mm
    Length (Metric) 54mm
    For Use With (Equipment) For Varian 1078
    Liner Material Borosilicate Glass
    Quantity Each
    Deactivation Siltek™
    Geometry Top Taper
    Includes CarboFrit™
    For Use With (Application) For Chlorinated pesticides
    Product Type Inlet liner; sleeve

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit