Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ 10mm Pre-Assembled Big Mouth Step Vial Kits
Preassembled kit includes vials, caps and septa.
Supplier: Restek™ 24645
Description
- Caps attached to vials
- Includes 2mL vial, black cap, septa
Specifications
Amber | |
2 mL | |
Screw Cap | |
10 mm |
PTFE, Silicone | |
Red PTFE/Silicone septa | |
1000 Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction