Restek™ 10mm Pre-Assembled Big Mouth Step Vial Kits

Preassembled kit includes vials, caps and septa.

Manufacturer: Restek™ 24643

 View more versions of this product

Catalog No. 06-718-976

  Check Availability
Add to Cart

    Specifications

    Closure Type Screw cap
    Quantity 1000 Pack
    Septum Red PTFE/Silicone septa
    Type Big Mouth Step™ Vial Kit
    Vial Closure Size 10mm
    Capacity (Metric) 2.0mL
    Color Clear Vials with Black Cap
    Vial Volume (Metric) 2mL

    • Caps attached to vials
    • Includes 2mL vial, black cap, septa

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit