Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 10mm Pre-Assembled Big Mouth Step Vial Kits

Preassembled kit includes vials, caps and septa.

Manufacturer:  Restek™ 24644

 View more versions of this product

Catalog No. 06-718-977


  Check Availability
Add to cart

Specifications

Description

  • Caps attached to vials
  • Includes 2mL vial, black cap, septa
Description & Specifications

Specifications

Big Mouth Step™ Vial Kit
2mL
Screw cap
Red PTFE/Silicone septa
10mm
Amber Vials with Black Cap
100 Pack
2.0mL
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit