Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ 11mm Aluminum Crimp Seals w/Septa

Available in a variety of colors
Supplier: Restek™ 21725
Description
- Volume: 2mL (0.06 oz.)
- Size: 11mm (0.43 in.)
Specifications
Assorted | |
PTFE/Silicone | |
Aluminum | |
500 Pack |
2 mL | |
11 mm | |
Crimp Cap |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title