Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ 11mm Aluminum Crimp Seals w/Septa
Available in a variety of colors
Supplier: Restek™ 24353
Description
- Volume: 2mL (0.06 oz.)
- Size: 11mm (0.43 in.)
Specifications
PTFE/Rubber | |
Aluminum | |
100 Pk. | |
11 mm |
Green | |
2 mL | |
Crimp Cap |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction