Restek™ 2.0mm ID Straight Inlet Liners with Wool

Manufacturer: Restek™ 21717213.1

 View all options for this product

Catalog No. 06-711-772

  Check Availability
Add to Cart


    Packing Material Deactivated Wool
    Diameter (Metric) Inner 2mm
    Diameter (Metric) Outer 4mm
    Length (Metric) 86.2mm
    For Use With (Equipment) PerkinElmer Auto SYS™ and Clarus GCs equipped with split/splitless inlets
    Liner Material Borosilicate Glass
    Deactivation Siltek
    Geometry Straight
    Packaging Quantity Each
    Product Type Straight Inlet Liner

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit