Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek 20mm Aluminum Seals w/Septa, Assembled
Preassembled seals save time and increase productivity
$76.00 - $913.00
Specifications
Closure Type | Crimp Cap |
---|---|
Color | Silver |
Closure Material | Aluminum |
Thread Size | 20 mm |
Catalog Number | Mfr. No. | Quantity | Liner Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Liner Material | Price | Quantity & Availability | ||||
06-718-650
|
Restek
21761 |
100 Pack | Rubber |
Pack of 100 for $76.00
|
|
06-718-651
|
Restek
21762 |
1000 Pack | Rubber |
Pack of 1000 for $704.00
|
|
06-718-652
|
Restek
21763 |
100 Pack | PTFE/Silicone |
Pack of 100 for $83.00
|
|
06-718-653
|
Restek
21764 |
1000 Pack | PTFE/Silicone |
Pack of 1000 for $589.00
|
|
06-718-654
|
Restek
21765 |
100 Pack | Rubber |
Pack of 100 for $116.00
|
|
06-718-655
|
Restek
21766 |
1000 Pack | Rubber |
Pack of 1000 for $913.00
|
|
06-718-657
|
Restek
21768 |
1000 Pack | PTFE/Silicone |
Pack of 1000 for $913.00
|
|
06-718-656
|
Restek
21767 |
100 Pack | PTFE/Silicone |
Pack of 100 for $116.00
|
|
Description
- Color: Silver
- Material: PTFE/Gray Butyl Rubber Septa
Specifications
Crimp Cap | |
Silver | |
Aluminum | |
20 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title