Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ 2abc Refinery Gas Column Sets
Special columns for faster separation of light, unsaturated C1 to C4 hydrocarbons.
$205.00 - $1929.00
Catalog Number | Mfr. No. | For Use With (Equipment) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Includes | Price | Quantity & Availability | ||||
06-714-693
|
Restek™
88000875 |
Application set (2 columns). Complete resolution of benzene from ethanol–no compromising coelutions. Accurate quantification of benzene and toluene. | Fully conditioned two column set–ready to use out of the box |
Each for $1,929.00
|
|
||||
06-714-695
|
Restek™
88004875 |
Used with 2abc Refinery Gas Column Set to Backflush and Prevent C6+ Hydrocarbons from Entering Column Set, Not On-column injection | 3-column refinery gas column set resolves light hydrocarbons; 2.1 percent Carbowax Porasil C, backflush column; Analytical column controls config; ID: 2.0mm; L: 2 ft |
Each for $205.00
|
|
||||
Description
2abc Refinery Gas Column Set (Packed Column)
- Three-column set is finely tuned to resolve light hydrocarbons
- When used in proper valving system, it will elute C5+ hydrocarbons ahead of C1 through C4 hydrocarbons
- Column Configuration: Analytical Controls Configuration
2.1% Carbowax 1540 Porasil C
- Backflush column
- To be used with 2abc refinery gas column set to backflush and prevent C6+ hydrocarbons from entering column set
- I.D.: 2.0mm
- Length: 2 ft.
Specifications
Analytical | |
150°C | |
GC |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title