Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ 3.5mm ID Straight Inlet Liners with CarboFrit™
For Shimadzu 17A, 2010, and 2014 GCs equipped with split/splitless inlets.
Supplier: Restek™ 20956209
Description
- Geometry: Straight
- Material: Borosilicate Glass
- Packing: CarboFrit
- Liner ID: 3.5mm
- Length: 95mm
- OD: 5mm
Specifications
95 mm | |
5/Pk. | |
Straight | |
5.0 mm |
CarboFrit | |
Intermediate Polarity (IP) | |
3.5 mm | |
Shimadzu GCs |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction