Restek™ 304 Grade Stainless Steel Tubing: Coiled, Siltek/Sulfinert-Treated

Manufacturer: Restek™ 22506

 View all options for this product

Catalog No. 06-711-964


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Deactivation Siltek™/Sulfinert Treated
    Diameter (English) Outer 0.125 in.
    Diameter (Metric) Outer 0.317cm
    Material 304 Stainless Steel
    Max. Pressure 6100psi
    Diameter (English) Inner 0.085 in.
    For Use With (Application) Chromatography appliCatIons, gas delivery systems, lower pressures, inert appliCatIons
    Temperature (English) Maximum 842°F
    Temperature (Metric) Max 450°C
    Thickness (English) Wall 0.02 in.
    Product Type Welded/drawn tubing

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit