Restek™ 304 Grade Stainless Steel Tubing: Coiled, Siltek/Sulfinert-Treated

Manufacturer: Restek™ 22505

 View more versions of this product

Catalog No. 06-711-949

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Welded/drawn tubing
    Deactivation Siltek™/Sulfinert Treated
    Diameter (English) Outer 0.0625 in.
    For Use With (Application) Chromatography appliCatIons, gas delivery systems, lower pressures, inert appliCatIons
    Material 304 Stainless Steel
    Max. Pressure 4800psi
    Temperature (English) Maximum 842°F
    Temperature (Metric) Max 450°C
    Diameter (English) Inner 0.04 in.
    Diameter (Metric) Outer 0.158cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit