Restek™ 316L Grade Stainless Steel Tubing: Coiled, Siltek/Sulfinert-Treated

Manufacturer: Restek™ 22509

 View all options for this product

Catalog No. 06-711-986


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Deactivation Siltek™/Sulfinert Treated
    Diameter (English) Outer 0.25 in.
    Diameter (Metric) Outer 0.635cm
    Material Seamless 316L Stainless Steel
    Diameter (English) Inner 0.18 in.
    For Use With (Application) Ideal for Sulfurs, automotive exhaust testing or stack gas sampling
    Thickness (English) Wall 0.035 in.
    Product Type Coiled tubing

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit