Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ 8mm Conical Plugs for Shell Vials

Click to view available options
No. per Pack:
200
1000
Description
- Capacity: 1.0mL
- Style: WISP 96
- Size: 8 x 40mm
- Material: Polyethylene
Specifications
Specifications
Color | Clear |
Diameter (Metric) Outer | 8 mm |
Material | Polyethylene |
No. per Pack | 200 |
Height (Metric) | 40 mm |
Closure Size | 8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction