Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ 8mm Preassembled Caps and Septa
Fit all 2.0mL, 12 x 32mm, screw-thread 8-425 vial-based auto samplers
Supplier: Restek™ 21721
Description
- Preassembled
- Modification: top hat
- Cap color: black
Specifications
PTFE/Silicone | |
Black | |
100/Pk. | |
8-425 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction